1" NPT Locknut Black

Item #: 0778083

Cat #: 210PA/SW

UPC:

$ 1.31 EA
Company wide:
88 in stock
Documents & Guides
Locknut, Size: 1 Inch NPT. Material: Plastic. Color: Black.

Overview

Locknut, Size: 1 Inch NPT. Material: Plastic. Color: Black.
Also known as: 210PA/SW, MEN210PASW

Specifications

Diameter: 1 in
Material: Plastic
Diameter: 1 in
Material: Plastic