Non-Fused Disconnect, 25 Amp, 3-Pole

Item #: 0778027

Cat #: OT25F3

UPC: 417019390006

$ 114.76 EA
Company wide:
19 in stock
Documents & Guides
Non-Fused Disconnect Switch. 25 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 25 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

3-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle and shaft are not included

Also known as: 417019390006, OT25F3, ABBOT25F3

Specifications

Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Amps: 25
Type: Non-Fused
Phase: 3
Mounting: Base, DIN Rail
Type: Non-Fused
Poles: 3
Amps: 25