OMNI C61601-01#16/1C (26 STR) SRML SFF-2 BLK 1X250 FIRM COPPER

Item #: 0777977

Cat #: C61601-01

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMNI C61601-01 #16/1C (26 STR) SRML SFF-2 BLK 1X250 FIRM COPPER

Overview

OMNI C61601-01 #16/1C (26 STR) SRML SFF-2 BLK 1X250 FIRM COPPER
Also known as: C61601-01, OMNC6160101

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Color: Black
Conductors: 1