Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 25W, 5000K

Item #: 0777911
Cat #: FB32T8/ADV850/6/XEW/ALTO 25W
UPC: 046677204242
$ 18.94 EA
Company wide:
18 in stock
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 25W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2350, CRI: 82, Color Temp: 5000K. Length: 22-7/16 in. *Philips Part # 20424-8* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 25W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2350, CRI: 82, Color Temp: 5000K. Length: 22-7/16 in. *Philips Part # 20424-8* *** Not for Sale in Vermont due to State Regulations ***
Philips Energy Advantage T8 25W U-Bent Lamps are environmentally responsible lamps, featuring energy savings and low mercury.
Also known as: 046677204242, FB32T8/ADV850/6/XEW/ALTO 25W, PHIFB32T8ADV8506XE

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Type: Rapid Start
Wattage: 25
Lumens: 2350
Shape: T8-6U (U-Bend)
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Type: Rapid Start
Lumens: 2350
Length: 22.438 in
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 25
Shape: T8-6U (U-Bend)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)