
4" Ceiling Pan/Ring Support, 4" Deep, 3/4" and 1/2" KOs, Metallic
Item #: 0777887
Cat #: 284
UPC: 050169002841
$ 116.98 EA
Company wide:
0
in stock
4 Inch Ceiling Pan/Ring Support, 4 inch Deep, Double Row Knockouts: (4) 3/4 Inch and (6) 1/2 Inch, Fan Support: 70 lbs, Fixture Support: 150 lbs, Cubic Inches: 49.3, Metallic
Overview
4 Inch Ceiling Pan/Ring Support, 4 inch Deep, Double Row Knockouts: (4) 3/4 Inch and (6) 1/2 Inch, Fan Support: 70 lbs, Fixture Support: 150 lbs, Cubic Inches: 49.3, Metallic
Raco's concrete rings are used with poured deck (floor) in high-rise construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete.
Also known as: 050169002841, 284, RAC284
Features & Benefits
- Flat sides provide excellent contact for locknuts
- External ears are used to nail the ring to the wood form
- Top cover is removable for before-pout work
- Ears on inside of box are for fixtures
- Waxed fixture ears prevent concrete form interfering with the threads
- 49.3 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 49.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Cubic Inches: | 49.300 in³ |
| Material: | Steel |