40W G40 Incandescent Lamp, White

Item #: 0777852

Cat #: S3001

UPC: 045923030017

Company wide:
0 in stock
40 Watt G40 Incandescent; Gloss White; 4000 Average rated hours; 280 Lumens; Medium Base; 120 Volt

Overview

40 Watt G40 Incandescent; Gloss White; 4000 Average rated hours; 280 Lumens; Medium Base; 120 Volt
Also known as: 045923030017, S3001, SATS3001

Specifications

Lumens: 280
Base: Medium Screw (E26)
Shape: G40 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 280
Shape: G40 (Globe)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Dimmable: Yes