TYPE ED 125A 3P 240VAC INSTANT SWBD CB

Item #: 0777676

Cat #: ED3125I

UPC: 782114313350

$ 2326.38 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA F-Frame Molded Case Circuit Breaker; Type ED; Cable In/Cable Out; 3-Pole; 125 AMP; 240 VAC; 125 VDC; Fixed Thermal-Magnetic Trip

Overview

Series C NEMA F-Frame Molded Case Circuit Breaker; Type ED; Cable In/Cable Out; 3-Pole; 125 AMP; 240 VAC; 125 VDC; Fixed Thermal-Magnetic Trip
Also known as: 782114313350, ED3125I, CUTED3125I

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 125
Volts AC: 240
Poles: 3
Volts DC: 125
Interrupt Rating AC: 65 kA