Cold Shrink, Shield Adapter Kit, O.D. Range: 1.27" - 2.17"

Item #: 0777632

Cat #: 8461

UPC: 054007414599

$ 123.02 EA
Company wide:
1 in stock
Cold Shrink, Shield Adapter Kit, O.D. Range: 1.27" - 2.17", Conductor Range: 500 MCM - 1000 MCM @ 5/8 kV, 350 MCM - 1000 MCM @ 15 kV, 350 MCM - 750 MCM @ 25/28 kV, 2/0 AWG - 350 MCM @ 35 kV.

Overview

Cold Shrink, Shield Adapter Kit, O.D. Range: 1.27" - 2.17", Conductor Range: 500 MCM - 1000 MCM @ 5/8 kV, 350 MCM - 1000 MCM @ 15 kV, 350 MCM - 750 MCM @ 25/28 kV, 2/0 AWG - 350 MCM @ 35 kV.

Cable Accessory Sealing Kit’s are used to seal the cable jacket end of high voltage power cables where the cables jacket has been removed for the installation of an elbow or other cable accessory. The Cable Accessory Sealing Kits can be installed at indoor and outdoor locations and are suitable for direct burial, aerial and submersible applications.

Also known as: 054007414599, 8461, MMM8461

Specifications

Allowable Gauge Range: 350 - 1000
Allowable Gauge Range: 350 - 1000