Tray Cable, Type TC-ER, 16/2, Shielded, PVC Jacket

Item #: 0777619

Cat #: A171602

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, 16/2, Shielded, PVC Jacket

Overview

Tray Cable, Type TC-ER, 16/2, Shielded, PVC Jacket

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: A171602, OMNA171602

Specifications

Conductors: 2
Jacket: PVC
Color: Black
Gauge: 16 AWG
Conductors: 2
Color: Black
Jacket: PVC
Gauge: 16 AWG