Disconnect Switch, Selector Handle Shaft, 6 x 250 mm

Item #: 0777593

Cat #: OXS6X250

UPC: 417019365844

$ 17.40 EA
Company wide:
19 in stock
Selector Handle Shaft. Size: 6 x 250 mm (9.84"). For use with Selector Handles.

Overview

Selector Handle Shaft. Size: 6 x 250 mm (9.84"). For use with Selector Handles.

OXS6X250 SHAFT for selector handle

Also known as: 417019365844, OXS6X250, ABBOXS6X250

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 9.840 ft
Diameter: 6 mm
Length: 9.840 ft
Type: Accessories, Shaft