(6) 54W T5HO Program Start Fixture

Item #: 0777573

Cat #: HBL654HT5-UPL-L5

UPC: 623961039850

Company wide:
0 in stock
(6) 54W T5HO Program Start, 120-277V, Uplight, High Ambient Ballast, W/ 5000K Lamps, V-Hangers

Overview

(6) 54W T5HO Program Start, 120-277V, Uplight, High Ambient Ballast, W/ 5000K Lamps, V-Hangers
Also known as: 623961039850, HBL654HT5-UPL-L5, METHBL654HT5UPLL5

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in