OMNI LV11402 14/2C LANDSCAPE

Item #: 0777567

Cat #: LV11402

UPC:

Company wide:
0 in stock
Documents & Guides
OMNI LV11402 14/2C LANDSCAPE

Overview

OMNI LV11402 14/2C LANDSCAPE
Also known as: LV11402, OMNLV11402

Specifications

Volts AC: 150
Conductors: 2
Material: Copper
Color: Black
Gauge: 14 AWG
Volts AC: 150
Material: Copper
Gauge: 14 AWG
Conductors: 2
Color: Black