EMT Set Screw Coupling, 2 inch, Zinc Die Cast

Item #: 0777566

Cat #: 815

UPC: 018997008152

Company wide:
0 in stock
Documents & Guides
EMT Coupling, Set Screw, 2 inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/Rigid Conduit

Overview

EMT Coupling, Set Screw, 2 inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/Rigid Conduit
Also known as: 018997008152, 815, ARL815

Specifications

Diameter: 2 in
Insulation: Non-Insulated
Diameter: 2 in
Insulation: Non-Insulated