EMT Set Screw Connector, 2 inch, Zinc Die Cast

Item #: 0777562

Cat #: 805

UPC: 018997008053

Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 2 inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/Rigid Conduit

Overview

EMT Connector, Set Screw, 2 inch, Zinc Die Cast, Concrete Tight, For Use With EMT/IMC/Rigid Conduit
Also known as: 018997008053, 805, ARL805

Specifications

Diameter: 2 in
Insulation: Non-Insulated
Diameter: 2 in
Insulation: Non-Insulated