9W Mini Spiral CFL Lamp, 27K

Item #: 0777557

Cat #: S8201

UPC: 045923082016

Company wide:
0 in stock
9 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

9 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923082016, S8201, SATS8201

Specifications

Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin Twist Lock (GU24)
Lumens: 500
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No
Color Rendering Index (CRI): 82
Wattage: 9
Light Technology: CFL
Base: 2-Pin Twist Lock (GU24)