PROX, INDUCTIVE, 30MM, 10MM RANGE, DC, 8 PIN EURO QD

Item #: 0777520

Cat #: RKS8T10

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
PROX, INDUCTIVE, 30MM, 10MM RANGE, DC, 8 PIN EURO QD

Overview

PROX, INDUCTIVE, 30MM, 10MM RANGE, DC, 8 PIN EURO QD
Also known as: RKS8T10, TURRKS8T10

Specifications

No Specifications Available