Inductive Proximity Sensor

Item #: 0777491

Cat #: E55CBL30A2

UPC: 782113888118

$ 599.06 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Non-Metallic Housing, Shielded, End Sensing Surface, 10 Mm (0.39 Inch) Sensing Range, 2-Wire, 20-250 VAC/DC, 50/60 Hz, 30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.C. Output

Overview

Inductive Proximity Sensor, Tubular, Non-Metallic Housing, Shielded, End Sensing Surface, 10 Mm (0.39 Inch) Sensing Range, 2-Wire, 20-250 VAC/DC, 50/60 Hz, 30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.C. Output
Also known as: 782113888118, E55CBL30A2, CUTE55CBL30A2

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts AC Range: 20 - 250
Volts DC Range: 20 - 250