Vacancy Sensor

Item #: 0777426

Cat #: RS-150BA-N-W

UPC: 754182917280

$ 79.41 EA
Company wide:
0 in stock
Vacancy Sensor, Passive Infrared with Nightlight, 120VAC, White

Overview

Vacancy Sensor, Passive Infrared with Nightlight, 120VAC, White

The RS-150BA-N Passive Infrared (PIR) Vacancy Sensor provides automatic shutoff for single-pole lighting control applications in the home. It is engineered to comply with California’s Title 24-2013 residential energy code.

Also known as: 754182917280, RS-150BA-N-W, WATRS150BANW

Specifications

Type: Vacancy Sensor
Volts AC: 120
Color: White
Type: Vacancy Sensor
Color: White
Volts AC: 120