AL5200 TEE FIT

Item #: 0777421

Cat #: AL5215

UPC: 786776046830

$ 143.33 EA
Company wide:
0 in stock

Overview

Branch connection of two runs of AL5200 Series Raceway. Includes three pairs of AL5201 Couplings.
Also known as: 786776046830, AL5215, WMDAL5215

Specifications

Width: 9 in
Length: 10 ft
Material: Aluminum
Width: 9 in
Material: Aluminum
Length: 10 ft