Ground Rod, Copper, 1", 10' Long

Item #: 0777400
Cat #: 614400
UPC: 782856306214
$ 328.39 EA
Company wide:
0 in stock
Documents & Guides
Ground Rod, Copper, Length: 10', Diameter: 1".

Overview

Ground Rod, Copper, Length: 10', Diameter: 1".
Also known as: 782856306214, 614400, CAD614400

Specifications

Diameter: 1 in
Type: Ground Rod
Material: Copper
Length: 10 ft
Standards: California Proposition 65
Diameter: 1 in
Material: Copper
Standards: California Proposition 65
Type: Ground Rod
Length: 10 ft

Customer Reviews

No reviews for this product
(0)