Copper-Bonded Ground Rod, Pointed, 1" x 10'

Item #: 0777400

Cat #: 1010CGR

UPC: 782856306214

$ 312.97 EA
Company wide:
0 in stock
Documents & Guides
Copper-Bonded Ground Rod, Pointed, 1 Inch x 10 Foot, 10 Milllimeter Plating, 22 lb

Overview

Copper-Bonded Ground Rod, Pointed, 1 Inch x 10 Foot, 10 Milllimeter Plating, 22 lb

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance.

Also known as: 782856306214, 1010CGR

Features & Benefits

  • 99.9% pure electrolytic copper coating
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Copper coating will not crack when bent or tear when driven
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation
  • Molecular bond to nickel-sealed high strength steel core

Specifications

Diameter: 1 in
Material: Copper
Length: 10 ft
Standards: California Proposition 65
Diameter: 1 in
Length: 10 ft
Material: Copper
Standards: California Proposition 65