3/4" EMT Bender with Handle

Item #: 0777336

Cat #: 56204

UPC: 092644562044

$ 63.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
3/4" EMT Bender with Handle, Length: 36", Width: 6", Height: 2", Weight: 5.6 lbs, Radius: 5"

Overview

3/4" EMT Bender with Handle, Length: 36", Width: 6", Height: 2", Weight: 5.6 lbs, Radius: 5"

This Assembled Conduit Bender features a wide foot pedal for comfort and stability. It is made of steel and can handle up to 3/4-Inch EMT. This bender comes with degree scales, multiplier scales, and center bend marks for accurate bends.

Also known as: 092644562044, 56204, KLE56204

Specifications

Diameter: 3/4 in
Height: 2 in
Length: 36 in
Width: 6 in
Standards: California Proposition 65
Diameter: 3/4 in
Length: 36 in
Standards: California Proposition 65
Height: 2 in
Width: 6 in