1/2" EMT Bender with Handle

Item #: 0777335

Cat #: 56203

UPC: 092644562037

$ 51.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
1/2" EMT Bender with Handle, Length: 36", Width: 6", Height: 2", Weight: 4.5 lbs, Radius: 4"

Overview

1/2" EMT Bender with Handle, Length: 36", Width: 6", Height: 2", Weight: 4.5 lbs, Radius: 4"
Also known as: 092644562037, 56203, KLE56203

Specifications

Diameter: 1/2 in
Height: 2 in
Length: 36 in
Width: 6 in
Standards: California Proposition 65
Diameter: 1/2 in
Length: 36 in
Standards: California Proposition 65
Height: 2 in
Width: 6 in