Conduit Bender with Handle, 1/2"

Item #: 0777333

Cat #: 56206

UPC: 092644562068

Company wide:
0 in stock
1/2" EMT Aluminum Conduit Bender with Handle, Length: 36", Width: 6", Height: 2", Weight: 4.4 lbs, Radius: 4"

Overview

1/2" EMT Aluminum Conduit Bender with Handle, Length: 36", Width: 6", Height: 2", Weight: 4.4 lbs, Radius: 4"

Perform accurate conduit bends such as Stub Ups, Offsets, Back-to-Backs and Saddles repeatedly with this aluminum conduit bender. The wide foot pedal provides excellent stability and features angled grooves for extra traction. The bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.

Also known as: 092644562068, 56206, KLE56206

Specifications

Diameter: 1/2 in
Height: 2 in
Length: 36 in
Width: 6 in
Standards: California Proposition 65
Diameter: 1/2 in
Length: 36 in
Standards: California Proposition 65
Height: 2 in
Width: 6 in