Fluorescent Lamp, High Output, T5, 49W, 3500K

Item #: 0777323

Cat #: F54T5 835 HO EA ALTO 49W

UPC: 046677220501

$ 22.10 EA
Company wide:
73 in stock
Fluorescent, High Output, Energy Advantage Lamp, 49W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 22050-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output, Energy Advantage Lamp, 49W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 22050-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips Energy Advantage T5 HO 49W lamps are environmentally-responsible, ultra-slim and have extraordinary light output with increased energy savings.

Also known as: 046677220501, F54T5 835 HO EA ALTO 49W, PHIF54T5835HOEAAL

Specifications

Lumens: 5000
Color Rendering Index (CRI): 85
Wattage: 49
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Wattage: 49
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent