4 In Sq Outl Box 2-1/8 D Red

Item #: 0777289

Cat #: 4SDEKRD

UPC: 687855001941

$ 68.04 EA
Company wide:
0 in stock
Documents & Guides
App 4sdekrd 4sq Outl Box Red

Overview

App 4sdekrd 4sq Outl Box Red

Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855001941, 4SDEKRD, APP4SDEKRD

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in