SRL10-1C 10W/FT 120V

Item #: 0777287

Cat #: 382820

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CHROMALOX SRL10-1C 10W/FT120V HEAT TRACE 10W/FT 120 VOLT

Overview

CHROMALOX SRL10-1C 10W/FT120V HEAT TRACE 10W/FT 120 VOLT
Also known as: 382820, CMX382820

Specifications

No Specifications Available