
4" Square Extension Ring, 1-1/2" Deep, Drawn Box Red
Item #: 0777286
Cat #: 4SSPLDRRD
UPC: 687855001927
$ 62.71 EA
Company wide:
0
in stock
Documents & Guides
4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2", Side Knockouts: (8) 1/2" & (4) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 21.0". Cover, No Raise.
Overview
4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2", Side Knockouts: (8) 1/2" & (4) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 21.0". Cover, No Raise.
Also known as: 687855001927, 4SSPLDRRD, APP4SSPLDRRD
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |