Indicator Light, Red, 125V, Raised, Spade

Item #: 0777271

Cat #: 777112

UPC: 783250606139

Company wide:
0 in stock
Documents & Guides
Ideal; Indicator Light; Raised; Wattage: 1/3 Wtt; Voltage Rating: 125 V; Amperage Rating: 2 Milamp Max; Color: Red Lens; Average Life: 25000 Hr; Mounting: 1/2 In Diameter; Operating Temperature: Nylon Body: 140 Deg C, Polycarbonate Lens: 135 Deg C; Bezel: 0.100 In Height; Flammability Rating: 94v-2; Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel; Lamp Type: Neon; Termination Style: 0.187 In Spade; Lamp Height: 0.200 In

Overview

Ideal; Indicator Light; Raised; Wattage: 1/3 Wtt; Voltage Rating: 125 V; Amperage Rating: 2 Milamp Max; Color: Red Lens; Average Life: 25000 Hr; Mounting: 1/2 In Diameter; Operating Temperature: Nylon Body: 140 Deg C, Polycarbonate Lens: 135 Deg C; Bezel: 0.100 In Height; Flammability Rating: 94v-2; Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel; Lamp Type: Neon; Termination Style: 0.187 In Spade; Lamp Height: 0.200 In
Also known as: 783250606139, 777112, IDE777112

Specifications

Type: Indicator Light
Color: Red
Volts AC: 125
Type: Indicator Light
Volts AC: 125
Color: Red