Sustainable

17W Dimmable LED PAR38 Bulb

Item #: 0777238
Cat #: LED-1690B
UPC:
Call for price
Company wide:
0 in stock
Dimmable Outdoor LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 725, CRI: 80, Color Temperature: 3000K, Beam Angle: 60º, Rated Average Life: 50,000 Hrs. 50W Equivalent.

Overview

Dimmable Outdoor LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 725, CRI: 80, Color Temperature: 3000K, Beam Angle: 60º, Rated Average Life: 50,000 Hrs. 50W Equivalent.
Also known as: LED-1690B, LGDLED1690B

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 725
Wattage: 17
Type: Outdoor
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 60°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 17
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 60°
Base: Medium Screw (E26)
Lumens: 725
Type: Outdoor
Shape: PAR38 (Sealed Beam)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)