Multi-Tap Connector, 2-Port, Insulated, 2 AWG - 500 MCM, Clear

Item #: 0777225

Cat #: CSB 500-2 S

UPC: 783786029662

$ 49.22 EA
Company wide:
0 in stock
Documents & Guides
Multi-Tap Connector, 2-Port, Insulated, 2 AWG - 500 MCM, Clear

Overview

Multi-Tap Connector, 2-Port, Insulated, 2 AWG - 500 MCM, Clear

Homac® is a complete line of Underground and Substation connectors and is recognized as an industry leader for its Flood-Seal® technologies and custom solutions.

Also known as: 783786029662, CSB 500-2 S, THBCSB5002S

Specifications

Color: Clear
Material: Aluminum
Wire/Cable Openings: 2
Color: Clear
Wire/Cable Openings: 2
Material: Aluminum