ALUM SWING PANEL FITS 600x400

Item #: 0777187

Cat #: QIHFP64A

UPC: 783510154417

$ 268.07 EA
Company wide:
0 in stock
Swing Panel, fits 600x400mm, Aluminum

Overview

Swing Panel, fits 600x400mm, Aluminum

Adjustable-depth aluminum swing panels, for use in QLine I polycarbonate enclosures, provide a convenient way to install controls and instruments near enclosure body opening while providing access and security. Suitable applications include water, pulp and paper, petroleum and chemical processing, food, packaging and pharmaceutical applications.

Also known as: 783510154417, QIHFP64A, HOFQIHFP64A

Features & Benefits

  • For use with QLine I Polycarbonate Enclosures
  • Adjustable-depth, aluminum hinged-swing panel

Specifications

Material: Aluminum
Width: 14.960 in
Finish: Anodized
Height: 23.070 in
Weight: 2.100 lb
Material: Aluminum
Finish: Anodized
Weight: 2.100 lb
Width: 14.960 in
Height: 23.070 in