Aluminum Multi-Tap Encapsulated Cable Blocks, One-Way Configuration

Item #: 0777183

Cat #: CSB 4-4 S

UPC: 783786714933

$ 57.29 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Multi-Tap Encapsulated Cable Blocks, One-Way Configuration, Wire Range 4-14 Str, Slotted Screw, Length 2.12 Inches, Width 1.25 Inches, Height 1.25 Inches, Outlets 4, Clear Insulation

Overview

Aluminum Multi-Tap Encapsulated Cable Blocks, One-Way Configuration, Wire Range 4-14 Str, Slotted Screw, Length 2.12 Inches, Width 1.25 Inches, Height 1.25 Inches, Outlets 4, Clear Insulation
Also known as: 783786714933, CSB 4-4 S, THBCSB44S

Specifications

Color: Clear
Material: Aluminum
Wire/Cable Openings: 4
Color: Clear
Wire/Cable Openings: 4
Material: Aluminum