4IN TRIM CONE WHT R/PAR20

Item #: 0777155

Cat #: 17WWH

UPC: 661209950338

$ 21.97 EA
Company wide:
0 in stock
Documents & Guides
4" Reflector Downlight Cone Trim

Overview

4" Reflector Downlight Cone Trim
Also known as: 661209950338, 17WWH, JUN17WWH

Specifications

Color: Gloss White
Type: Cone Trim
Diameter: 4 in
Color: Gloss White
Diameter: 4 in
Type: Cone Trim