Multi-Tap Connector, 2-Port, Insulated, 10 AWG - 350 MCM, Clear

Item #: 0777095

Cat #: CSB 350-2 S

UPC: 783786028894

$ 128.46 EA
Company wide:
0 in stock
Documents & Guides
Multi-Tap Connector, 2-Port, Insulated, 10 AWG - 350 MCM, Clear

Overview

Multi-Tap Connector, 2-Port, Insulated, 10 AWG - 350 MCM, Clear
Also known as: 783786028894, CSB 350-2 S, THBCSB3502S

Specifications

Color: Clear
Material: Aluminum
Wire/Cable Openings: 2
Color: Clear
Wire/Cable Openings: 2
Material: Aluminum