2
more

Transformer, Control, Terminal Connection, 150VA, 240x480-120/240
Item #: 0777034
Cat #: 9T58K2805
UPC: 783173121306
$ 258.42 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 150 VA, 240 x 480 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 150 VA, 240 x 480 - 120/240, Open
Type IP transformers are core and coil units designed for machine tool, industrial control, panelboard, and general-purpose applications. These designs are now welded core and encapsulated to provide the highest quality electrical performance. The transformer coil is completely surrounded by epoxy, making the unit impervious to external elements. The lamination core is welded to provide superior quiet performance.
Also known as: 783173121306, 9T58K2805, ABB9T58K2805
Specifications
| Phase: | 1 |
| Volt Amps: | 150 |
| Primary Voltage: | 240/480 |
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Volt Amps: | 150 |