5" Square x Single Gang Extension Ring

Item #: 0776981

Cat #: D-51G058

UPC:

$ 9.59 EA
Company wide:
30 in stock
Documents & Guides
5" Square x Single Gang Extension Ring, Raise / Depth: 5/8"

Overview

5" Square x Single Gang Extension Ring, Raise / Depth: 5/8"
Also known as: D-51G058, RAND51G058

Specifications

Depth: 5/8 in
Material: Steel
Cubic Inches: 4.300 in³
Depth: 5/8 in
Cubic Inches: 4.300 in³
Material: Steel