
$ 667.74 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Non-embeddable, Endsensing Surface, 20 Mm (0.79 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz,18 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency,
Overview
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Non-embeddable, Endsensing Surface, 20 Mm (0.79 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz,18 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency,
Also known as: 782113933443, E57-18LE20-A1A, CUTE5718LE20A1A
Specifications
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| Volts AC Range: | 20 - 250 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| Volts AC Range: | 20 - 250 |