Type 12 3-door Enc, Less Panel

Item #: 0776946

Cat #: A86M3ELP

UPC: 783510166816

$ 16755.27 EA
Company wide:
0 in stock
Type 12 3-door Enclosure,less Panel, Bulletin A27 (multi-door Type 12 Enclosures), Size/dims: 86.12x112.00x14.12, Material/finish: Steel/paint

Overview

Type 12 3-door Enclosure,less Panel, Bulletin A27 (multi-door Type 12 Enclosures), Size/dims: 86.12x112.00x14.12, Material/finish: Steel/paint

Enclosures are available with three, four or five doors for housing larger control systems in industrial environments where mechanical interlock is required

Also known as: 783510166816, A86M3ELP, HOFA86M3ELP

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Finish: Powder Coated
Depth: 14.120 in
Height: 86.120 in
Width: 112 in
Color: Gray
Material: Steel
Depth: 14.120 in
Width: 112 in
IP/NEMA Rating: IP55, NEMA 12
Finish: Powder Coated
Height: 86.120 in