
$ 18998.81 EA
Company wide:
0
in stock
Documents & Guides
Type 12 4-door Enclosure,less Panel, Bulletin A27 (multi-door Type 12 Enclosures), Size/dims: 86.12x149.19x14.12, Material/finish: Steel/paint
Overview
Type 12 4-door Enclosure,less Panel, Bulletin A27 (multi-door Type 12 Enclosures), Size/dims: 86.12x149.19x14.12, Material/finish: Steel/paint
Also known as: 783510166823, A86M4ELP, HOFA86M4ELP
Specifications
| IP/NEMA Rating: | IP55, NEMA 12 |
| Material: | Steel |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Material: | Steel |