
8x6x4 NEMA 4x Fbrgls Encl Raised Lift-off Scr Cvr
Item #: 0776938
Cat #: AM864R
UPC: 085339908876
$ 94.74 EA
Company wide:
0
in stock
All Am864r 8x6x4 NEMA 4x Fbrgls Encl Raised Lift-off Scr Cvr
Overview
All Am864r 8x6x4 NEMA 4x Fbrgls Encl Raised Lift-off Scr Cvr
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339908876, AM864R, ALLAM864R
Specifications
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 8 in |
| Width: | 6 in |
| Depth: | 5.750 in |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Material: | Fiberglass |
| Width: | 6 in |
| Color: | Gray |
| Height: | 8 in |
| Depth: | 5.750 in |