Eaton molded case circuit breaker accessory motor protection

Item #: 0776903

Cat #: HMCP400X5C-A09

UPC: 782116046744

$ 9227.52 EA
Company wide:
0 in stock
Eaton, Motor circuit protector accessory, Series C, K-frame Three-pole, NEMA size 5 starter, 2A-2B left pigtail same side auxiliary switch, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 400A, 2000-4000A magnetic trip

Overview

Eaton, Motor circuit protector accessory, Series C, K-frame Three-pole, NEMA size 5 starter, 2A-2B left pigtail same side auxiliary switch, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 400A, 2000-4000A magnetic trip

EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 782116046744, HMCP400X5C-A09, CUTHMCP400X5CA09

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400