55W Hi-Pro Spiral CFL Lamp, 41K

Item #: 0776900
Cat #: S7338
UPC: 045923073380
$ 36.75 EA
Company wide:
0 in stock
55 Watt; Hi-Pro Spiral Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

55 Watt; Hi-Pro Spiral Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073380, S7338, SATS7338

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 55
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 3700
Volts AC: 120
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Lumens: 3700
Light Technology: CFL
Wattage: 55
Color Rendering Index (CRI): 82
Volts AC: 120
Dimmable: No

Customer Reviews

No reviews for this product
(0)