3/4" X 10' Ground Rod ( Copper Bonded )

Item #: 0776890

Cat #: GR3410

UPC: 781002350309

$ 133.42 EA
Company wide:
0 in stock
Documents & Guides
3/4" X 10' Ground Rod ( Copper Bonded )

Overview

3/4" X 10' Ground Rod ( Copper Bonded )

Ground Rod is used to make the physical connection of an electrical system to the earth for electrical current to dissipate into it. It is manufactured from high strength C-1017 or C-1018 cold drawn steel and features a copper bonded exterior.

Also known as: 781002350309, GR3410, DOTGR3410

Specifications

Diameter: 3/4 in
Material: Copper
Length: 10 ft
Size: 3/4 in
Diameter: 3/4 in
Length: 10 ft
Material: Copper
Size: 3/4 in