Ground Rod Clamp, Bronze, 5/8" Rod, 10 to 2 AWG

Item #: 0776889

Cat #: GR58

UPC: 781002105053

$ 6.19 EA
Company wide:
0 in stock
Documents & Guides
Ground Rod Clamp, Bronze, 5/8 Inch Rod, 10 to 2 AWG, Hex Head Bolt, Direct Burial

Overview

Ground Rod Clamp, Bronze, 5/8 Inch Rod, 10 to 2 AWG, Hex Head Bolt, Direct Burial

Ground Rod Clamps are manufactured from high strength, highly conductive copper alloys that are suitable for direct burial in ground and concrete. They are intended to be used to connect copper wire to a copper ground rod or rebar and come assembled with a bronze hex head bolt.

Also known as: 781002105053, GR58, DOTGR58

Specifications

Diameter: 5/8 in
Material: Bronze
Allowable Gauge Range: 10 - 2
Diameter: 5/8 in
Allowable Gauge Range: 10 - 2
Material: Bronze