Has Been Replaced By Eaton CHFCAF115

Item #: 0776844

Cat #: CH115CAFA

UPC: 786685271316

Call for price
Company wide:
0 in stock
Documents & Guides
15 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC. Has Been Replaced By Eaton CHFCAF115 ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC. Has Been Replaced By Eaton CHFCAF115 ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786685271316, CH115CAFA, CUTCH115CAFA

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Type: Pigtail Neutral