HTSHK END CAP 3:1 RATIO 6-2 AWG

Item #: 0776829

Cat #: HSC2-20

UPC: 786210872094

$ 19.07 EA
Company wide:
0 in stock
Heat-Shrinkable HSC Series End Caps for Cable Range 6 - 2 AWG, Expanded Diameter 3/4 inch, Length 2.5 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black

Overview

Heat-Shrinkable HSC Series End Caps for Cable Range 6 - 2 AWG, Expanded Diameter 3/4 inch, Length 2.5 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
Also known as: 786210872094, HSC2-20, THBHSC220

Specifications

Length: 2 1/2 in
Color: Black
Allowable Gauge Range: 6 - 2
Length: 2 1/2 in
Allowable Gauge Range: 6 - 2
Color: Black