10x8x4 NEMA 4x Fbrgls Encl Hinged Scr Cvr

Item #: 0776827

Cat #: AM1084H

UPC: 085339840015

$ 101.79 EA
Company wide:
0 in stock
All Am1084h 10x8x4 NEMA 4x Fbrgls Encl Hinged Scr Cvr

Overview

All Am1084h 10x8x4 NEMA 4x Fbrgls Encl Hinged Scr Cvr

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339840015, AM1084H, ALLAM1084H

Specifications

Depth: 4 in
Width: 8 in
Material: Fiberglass
Height: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Width: 8 in
Height: 10 in