Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 MCM, Ex

Item #: 0776826

Cat #: HS40-400

UPC: 786210858227

$ 32.58 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 MCM, Expanded Diameter 1.5, Length 8 inch. rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black

Overview

Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 MCM, Expanded Diameter 1.5, Length 8 inch. rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
Also known as: 786210858227, HS40-400, THBHS40400

Specifications

Color: Black
Volts AC: 600
Length: 8 in
Allowable Gauge Range: 2/0 - 350
Color: Black
Length: 8 in
Volts AC: 600
Allowable Gauge Range: 2/0 - 350