Base for Modular Enclosures

Item #: 0776777

Cat #: RVJB1614HWPL2

UPC: 783510159238

Company wide:
0 in stock
Raised Hinged Latch Wndw Cvr Encl, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 17.31x15.30x8.19, Material/finish: Fiberglass

Overview

Raised Hinged Latch Wndw Cvr Encl, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 17.31x15.30x8.19, Material/finish: Fiberglass

RVJB enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 783510159238, RVJB1614HWPL2, HOFRHJB1614HWPL2LG

Specifications

Color: Light Gray
Material: Fiberglass
Finish: Smooth Matte
Width: 15.320 in
Depth: 6.670 in
Height: 17.320 in
Standards: Build America Buy America Compliant
Color: Light Gray
Finish: Smooth Matte
Depth: 6.670 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Width: 15.320 in
Height: 17.320 in